Shop All Unitized Wheels
Pferd
3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF
Mfr # 48292
Zoro # G2685299
product price: $8.85
/ea
Sold in multiples of 5 for $44.25
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 3 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Product Information
- Brand Pferd
- MFR # 48292
- Zoro # G2685299
- UPC # 097758482929
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Face Width | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Medium/Soft (6) |
Grade | Fine |
Series | PNER |
Max. RPM | 10,200 |
Item | Unitized Wheel |
Color | Gray |
Density Rating | Medium/Soft (6) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 10,200 RPM |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium/Soft (6), Grade Fine, Series PNER, Face Width 1/4 in, Maximum Operating Speed 10,200 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120715)
- PFERD White Sidewall Tire Brush - Crimped Brass Wire Fill, 8-3/4" OAL (89620)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- Pferd Unitized Wheels