Shop All Unitized Wheels
Pferd
3" x 1/2" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM
Mfr # 48311
Zoro # G2666583
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/2 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Soft
Product Information
- Brand Pferd
- MFR # 48311
- Zoro # G2666583
- UPC # 097758483117
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Soft |
Grade | Coarse |
Item | Unitized Wheel,2AM,Crs,3"x1/2"x1/4" |
Max. RPM | 10200 |
Recommended Speed | 6400 RPM |
Description
Unitized Wheel,2AM,Crs,3 In.x1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3/4" W x 18" L, 80 Grit, PK50 (79036)
- VSM Abrasive Belt, 60 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (101972)
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- Pferd Unitized Wheels