Shop All Flap Wheels
Pferd
3" x 1" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit
Mfr # 46251
Zoro # G2661053
Sold in multiples of 10 for $176.90
$176.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 100
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Pferd
- MFR # 46251
- Zoro # G2661053
- UPC # 097758462518
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,3 In.x1 In.x1/4 In.,Al/Oxd,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/2x7/8" (07X661)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45160)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45103)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45295)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Coarse (A 60) (46789)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- Pferd Flap Wheels