Shop All Flap Wheels
Pferd
3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit
Mfr # 45462
Zoro # G2657203
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 40
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Product Information
- Brand Pferd
- MFR # 45462
- Zoro # G2657203
- UPC # 097758454629
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,40 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, Grit 400, PK50 (7100199653)
- NORTON ABRASIVES 4-1/2" dia. 7/8" arbor 36 Grit Flap Disc (66623399126)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45485)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45227)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45273)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 60G (11299)
- Pferd Flap Wheels