Shop All Cut-Off Wheels
Pferd
3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1
Mfr # 69301
Zoro # G2685649
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Product Information
- Brand Pferd
- MFR # 69301
- Zoro # G2685649
- UPC # 097758693011
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Cut-Off Wheel |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 25,000 |
Diamond Knockout | No |
Application | Ferrous Metal, Steel |
Grit | 60 |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 25,000 RPM |
Overall Thickness | 0.04 in |
Primary Material Applicationn | Aluminum, Brass, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.04 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Aluminum, Brass, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Series Cut-Off Wheel, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002202900)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63177)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- WEILER CW, 2" x 1/16" x 1/4", A36TWB (56015)
- Pferd Cut-Off Wheels