Shop All Paint Brushes
Pferd
3" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle
Mfr # 89720
Zoro # G3798623
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Pferd
- MFR # 89720
- Zoro # G3798623
- UPC # 697986897207
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Wall Brush,White Bristle,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip Spry 11Oz Blu (11252-6)
- M-1 Latex Paint Conditioner, 1 qt., Solvent (70332M)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- PFERD #2 Oval Sash Paint Brush (89674)
- PFERD 2-1/2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle (89715)
- PFERD 2" Chip Paint Brush (89698)
- PFERD #4 Oval Sash Paint Brush (89675)
- PFERD 4" Chip Paint Brush (89701)
- PFERD #10 Oval Sash Paint Brush (89679)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- Pferd Paint Brushes