Shop All Fiber Discs
Pferd
3" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit
Mfr # 42169
Zoro # G2650267
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Grit 36
- Operating Speed (RPM) 5000 to 9000 RPM
Product Information
- Brand Pferd
- MFR # 42169
- Zoro # G2650267
- UPC # 097758421690
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Details
Item | Combidisc,Al/Oxd,3",36 Grit |
Grit | 36 |
Operating Speed (RPM) | 5000 to 9000 RPM |
Description
Combidisc,Al/Oxd,3 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685630)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-41, 3/32 (10542)
- BALLOTINI Glass Beads Blast Media, Medium (AD (70-140))
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40738)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 36 Grit (62453)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 120 Grit (40314)
- PFERD 7" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62704)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 50 Grit (40093)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- Pferd Fiber Discs