Shop All Paint Brushes
Pferd
3" Chip Paint Brush
Mfr # 89700
Zoro # G3798267
product price: $1.15
/ea
Sold in multiples of 24 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Product Information
- Brand Pferd
- MFR # 89700
- Zoro # G3798267
- UPC # 697986897009
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 24-1/2" Super Guide Paint Shield & Smoothing Tool (45810)
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (4KW2-50)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006-9)
- PREMIER Benjamin Moore Wool 4 in. W X 1/2 in. Mini Roller 2 pk (U66502-018)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PFERD 4" Chip Paint Brush (89701)
- PFERD 1-1/2" Chip Paint Brush (89697)
- PFERD 1" Paint Brush, Hog Hair Bristle, Wood Handle (89696)
- PFERD #8 Round Sash Paint Brush (89666)
- PFERD 2" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89724)
- MAGNET PAINT & SHELLAC Chassis Saver Reducer, Thins Chassis Saver Paint, 1 Pint Can (S8-08)
- Pferd Paint Brushes