Shop All Hand Files and Rasps
Pferd
3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 60 Grit
Mfr # 49314
Zoro # G2648797
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15-1/2 in
- Width 3-1/2 in
- Grit Size 60
Product Information
- Brand Pferd
- MFR # 49314
- Zoro # G2648797
- UPC # 097758493147
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 15-1/2 in |
Width | 3-1/2 in |
Grit Size | 60 |
Details
Item | Coated Belt,Al/Oxde,3-1/2"x15-1/2",60 Grit |
Description
Coated Belt,Al/Oxde,3-1/2 In.x15-1/2 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- SUNEX ® Tools 3/8 in. Weatherhead Socket Set (9913)
- PFERD 12" Flat File - Smooth Cut (11015)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- PFERD 8" Flat File - Smooth Cut (11009)
- PFERD 10" Hand File - Second Cut (11043)
- PFERD 10" Square File - Bastard Cut (11090)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- Pferd Cutting and Shaping Tools