Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit
Mfr # 45292
Zoro # G2655009
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Abrasive Material Ceramic Oxide
- Abrasive Type Coated
Product Information
- Brand Pferd
- MFR # 45292
- Zoro # G2655009
- UPC # 097758452922
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Ceramic Oxide |
Abrasive Type | Coated |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Co-Cool,120 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CLESCO 3/8" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-006096-120A)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45100)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45753)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- Pferd Flap Wheels