Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit
Mfr # 45238
Zoro # G2657300
original price:
$11.29
6% off
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 23,000 rpm
Product Information
- Brand Pferd
- MFR # 45238
- Zoro # G2657300
- UPC # 097758452380
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,60 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO (66261131495)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17610)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45642)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45292)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- Pferd Flap Wheels