Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC
Mfr # 45492
Zoro # G2657221
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Silicon Carbide
Product Information
- Brand Pferd
- MFR # 45492
- Zoro # G2657221
- UPC # 097758454926
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,Sic,80 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82892)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130003)
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46215)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- WEILER 3" x 2" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54509)
- Pferd Flap Wheels