Shop All Paint Brushes
Pferd
2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle
Mfr # 89714
Zoro # G3797390
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Pferd
- MFR # 89714
- Zoro # G3797390
- UPC # 697986897146
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Wall Brush,White Bristle,Green Handle,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Insl-X Tough Sheild Satin White Water-Based Floor and Patio Coating 1 gal (CTS311099-01)
- ENCORE PLASTICS Liner Paint Try Plstc 11In Qt (02110)
- BINKS Pressure Tank, 2.8 G (83C-220)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- PFERD 2-1/2" Wall Paint Brush, Natural Bristle Bristle, Plastic Handle (89715)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- PFERD #8 Round Sash Paint Brush (89666)
- PFERD 1" Flat Stencil Paint Brush, Black China Bristle (89860)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle (4153)
- Pferd Paint Brushes