Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit
Mfr # 47209
Zoro # G2663591
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47209
- Zoro # G2663591
- UPC # 097758472098
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,240 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000C, Radius, 12 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C132BDC)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- MARCO #5 Blaze Nozzle - 5/16" (10SN5UN)
- CGW ABRASIVES Contaminant-Free Coated Flap Wheel Drum With Keyhole, 4 in Dia, 4 in W Face, 40 Grit, Medium Grade, (72106)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 80 Grit Silicon Carbide (47233)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41820)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- VSM Abrasive Roll, AO, 150 Grit, 1.5"x50 yd., Br (332660)
- Pferd Abrasive Rolls