Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit
Mfr # 47216
Zoro # G2663521
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47216
- Zoro # G2663521
- UPC # 097758472166
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,60 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Nylon Tube Brush (44111)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443071)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47161)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47155)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47167)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- ARC ABRASIVES Cr 1/2 X 1 X 1/8 180 (21336)
- Pferd Abrasive Rolls