Shop All Quick Change Discs
Pferd
2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade
Mfr # 43238
Zoro # G7304186
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type CDR
- Grade Coarse
- Abrasive Type Non-Woven
- Max RPM 6,000 to 8,000 rpm
Product Information
- Brand Pferd
- MFR # 43238
- Zoro # G7304186
- UPC # 097758432382
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Disc |
Attaching System | Type CDR |
Grade | Coarse |
Abrasive Type | Non-Woven |
Max RPM | 6,000 to 8,000 rpm |
Series | Pferd Value |
Density | Hard |
Description
Abrasive Disc
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- OSBORN Knot Wire Cup Brush, 6", 0003301500 (0003301500)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- Pferd Quick Change Discs