Shop All Back Up Pads
Pferd
2" COMBIDISC Holder - Type CDR - Soft
Mfr # 42459
Zoro # G506377412
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 20000
- Disc Type Type CDR
- Shank Size 1/4 in
Product Information
- Brand Pferd
- MFR # 42459
- Zoro # G506377412
- UPC # 97758424592
- Country of Origin Bulgaria
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Shank Size | 1/4 in |
Details
Max. RPM | 20000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOTINI Ground Glass Blast Media (G3 (25-40))
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93448)
- CLESCO 1/8 X 1/2 Pilotthreadmandrel 1/8 X 2-1/2 Oal Shank (CR-3)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- PFERD 69478 4-1/2in, 5in CC-GRIND Backing Pad 5/8-11 Thread for STAINLESS (69478-PFERD)
- PFERD 3" COMBIDISC Holder - Type CD - Hard (42116)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69704)
- PFERD 1" COMBIDISC Holder - Type CDR - Medium (42454)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- PFERD 2" COMBIDISC Holder - Type CD - Soft (42111)
- MILWAUKEE TOOL 7" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-7025)
- Pferd Back Up Pads