Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit
Mfr # 42510
Zoro # G2650343
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Operating Speed (RPM) 8000 to 13000 RPM
- Grit 180
Product Information
- Brand Pferd
- MFR # 42510
- Zoro # G2650343
- UPC # 097758425100
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,Al/Oxd,2",180 Grit |
Operating Speed (RPM) | 8000 to 13000 RPM |
Grit | 180 |
Description
Combidisc,Al/Oxd,2 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- WEILER Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea (12301)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 60 Grit (40311)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40735)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 50 Grit (62418)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- Pferd Fiber Discs