Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 80 Gt.
Mfr # 42332
Zoro # G2650039
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Grit 80+
- Operating Speed (RPM) 8000 to 13000 RPM
Product Information
- Brand Pferd
- MFR # 42332
- Zoro # G2650039
- UPC # 097758423328
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,2",Al/Oxd A,80 Plus |
Grit | 80+ |
Operating Speed (RPM) | 8000 to 13000 RPM |
Description
Combidisc,2 In.,Al/Oxd A,80 Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- ECONOLINE Nozzle, Ceramic 1/8 In I.D. Lrg (448857)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (63034)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 80 Grit (40303)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 36 Grit (40698)
- PFERD 7" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62704)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 80 Grit (40134)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- Pferd Fiber Discs