Shop All Fiber Discs
Pferd
2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit
Mfr # 42161
Zoro # G2650459
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Grit 80
- Operating Speed (RPM) 8000 to 13000 RPM
Product Information
- Brand Pferd
- MFR # 42161
- Zoro # G2650459
- UPC # 097758421614
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Details
Item | Combidisc,Al/Oxd,2",80 Grit |
Grit | 80 |
Operating Speed (RPM) | 8000 to 13000 RPM |
Description
Combidisc,Al/Oxd,2 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm (69078609032)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Zirconia, ZK713X (213239)
- MIRKA Mesh Grip Disc, 6in, 220 Grit, Ceramic, PK50 (AC-241-220)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 80 Grit (40095)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 36 Grit (40131)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 60 Grit (40700)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit (42510)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- CENTURY DRILL & TOOL Resin Fiber Disc, 7in., 24 Grit, 3Pk (75300)
- Pferd Fiber Discs