Shop All Flap Wheels
Pferd
2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX
Mfr # 45477
Zoro # G2655447
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 60
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 23,000 rpm
Product Information
- Brand Pferd
- MFR # 45477
- Zoro # G2655447
- UPC # 097758454773
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Zirconia Alumina |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,60 Grit,2-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838885)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93125)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61306)
- GATOR FINISHING Drywall Jumbo Sanding Sponges, Coarse/Medium Combo Grit (7117)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45463)
- PFERD 1-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45340)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-07080)
- Pferd Flap Wheels