Shop All Cut-Off Wheels
Pferd
16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1
Mfr # 64117
Zoro # G3796237
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 20mm
- Diameter 16"
- Series Performance Line SG-ELASTIC
- Thickness 3/16"
Product Information
- Brand Pferd
- MFR # 64117
- Zoro # G3796237
- UPC # 097758641173
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 16" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 3/16" |
Description
CutOff Wheel,Porta,Ductile,16x3/16"x20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N312 84 Series Tube Brush-For Thru Holes. .312" Dia., .008 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N312)
- OSBORN Crimped Wire Internal Brush, 9/32" (0003502700)
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63607)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63204)
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23450)
- Pferd Cut-Off Wheels