Shop All Cut-Off Wheels
Pferd
14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL
Mfr # 64402
Zoro # G3796149
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 14"
- Series Performance Line SG-ELASTIC
- Thickness 1/8"
Product Information
- Brand Pferd
- MFR # 64402
- Zoro # G3796149
- UPC # 97758644020
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 1/8" |
Description
Port Cut Off Wheel,Rail,14"x1/8"x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- ECONOLINE Gloves (12011)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113120)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69857)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STONE - Type 1 (64236)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- Pferd Cut-Off Wheels