Shop All Cut-Off Wheels
Pferd
14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX
Mfr # 64508
Zoro # G9619723
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
Product Information
- Brand Pferd
- MFR # 64508
- Zoro # G9619723
- UPC # 097758645089
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Cut-Off Wheel |
Thickness | 0.09 in |
Application | Ferrous Metal, Steel, Stainless Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 4400 |
Grit | 36 |
Maximum Operating Speed | 4,400 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Chop Saw |
Wheel Type | Type 1 |
Overall Thickness | 0.0938 in |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Stainless Steel, Steel, Series Cut-Off Wheel, Wheel Type Type 1, Maximum Operating Speed 4,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 110 Ft. Pneumatic Twinline Hose - 1/4" X 1/8" Fittings (1016001)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-14, 3/16 (10047)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69975)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- Pferd Cut-Off Wheels