Shop All Cut-Off Wheels
Pferd
14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL
Mfr # 64492
Zoro # G3796657
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide A
- Arbor Hole Size 1"
- Diameter 14"
- Series Universal Line PSF-CHOP
Product Information
- Brand Pferd
- MFR # 64492
- Zoro # G3796657
- UPC # 097758644921
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide A |
Series | Universal Line PSF-CHOP |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 10 Sanding Belt 1-1/2" x 30" P240 ALOX PK (626302000)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- HTI 3" Diameter Wire Cotton Polishing Wheel (7606)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61003)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- PFERD 26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66132)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- Pferd Cut-Off Wheels