Shop All Cut-Off Wheels
Pferd
14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1
Mfr # 64123
Zoro # G3796639
product price: $14.55
/ea
Sold in multiples of 10 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 20mm
- Diameter 14"
- Series Performance Line SG-ELASTIC
- Thickness 3/16"
Product Information
- Brand Pferd
- MFR # 64123
- Zoro # G3796639
- UPC # 097758641234
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Series | Performance Line SG-ELASTIC |
Thickness | 3/16" |
Description
Port Ductile,14"x3/16"x20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S187, 3/16" Diameter, 7" Overall Length (06633)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63113)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69965)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STONE - Type 1 (64236)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- Pferd Cut-Off Wheels