Shop All Brushes
Pferd
1/4 in L Brush, Natural, Wood
Mfr # 89843
Zoro # G3794399
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Brush Length 1/4 in
- Bristle Material Camel Hair
- Handle Material Wood
- Bristle Length 1-1/16 in
Product Information
Dimensions
Brush Length | 1/4 in |
Bristle Length | 1-1/16 in |
Trim Length | 1-1/16" |
Details
Bristle Color | Natural |
Bristle Material | Camel Hair |
Handle Material | Wood |
Features | Seamless Metal Ferrule |
Description
Camel Hair Fitch,Round,5,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Gel - 2oz (770201)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85006)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, SS Wire, Plastic Block (85039)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- PFERD Metal PSF Scratch Brush - .012 CS Wire, Plastic Handle (764077)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85009)
- TOUGH GUY 18" Floor Brush, Tampico (1A842)
- Pferd Brushes