Shop All Wire End Brushes
Pferd
1/4" Dia. SINGLETWIST® Knot End Brush - .014 CS Wire, 1/4" Shank
Mfr # 83108
Zoro # G1952636
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 20,000
- Brush Dia. 1/4"
- Wire Dia. 0.014"
- Overall Length 2-3/4"
- Trim Length 1-1/8"
Product Information
- Brand Pferd
- MFR # 83108
- Zoro # G1952636
- UPC # 697940831087
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 1/4" |
Wire Dia. | 0.014" |
Overall Length | 2-3/4" |
Trim Length | 1-1/8" |
Shank Size | 1/4" |
Details
Item - End Brushes | End Brush |
Max. RPM | 20,000 |
Item | Knot End Brush |
Fill Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Description
Knot End Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- PFERD 3/4" Crimped Wire End Brush - .010 SS Wire, 1/4" Shank (82988)
- PFERD 1'' PSF Knot End Brush - .020 SS Wire, 1/4" Shank (764381)
- PFERD 2" Mtd Flared Cup Brush - .014 CS Wire, 1/4" Shank (82878)
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- PFERD White Sidewall Tire Brush - Crimped Brass Wire Fill, 8-3/4" OAL (89620)
- PFERD P.O.P. 1" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank (82972P)
- WEILER Wolverine 1" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36249)
- Pferd Wire End Brushes