Shop All Sharpening Files
Pferd
14" Car Body File, Straight - Milled Tooth, Cut 3
Mfr # 14008
Zoro # G9619653
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Convex
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 14 in
- Height 7/32 in
Product Information
- Brand Pferd
- MFR # 14008
- Zoro # G9619653
- UPC # 097758140089
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 14 in |
Height | 7/32 in |
Width | 1 11/32 in |
Overall Length | 14 in |
Overall Width | 1 3/8 in |
Details
Item | Car Body File |
Shape | Convex |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Auto |
Packaged In | Box |
Color | Gray |
Tooth Style | Curved |
Tool Application | Surface Work, Weld Dressing |
Abrasive Grade | Fine |
Sold As | Pack |
Product Type | Body File |
Profile Shape | Flat |
Thickness | 1/4 in |
Description
Car Body File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grade Fine, Profile Shape Flat, Sold As Pack, Thickness 1/4 in, Tool Application Surface Work, Weld Dressing, Tooth Style Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3" Scotch Briteâ„¢ Surface Conditioning Discs Medium Maroon (7456)
- RUKO Unigrat Deburrer Kit, F, 3pcs. (107007)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W (7100049590)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD 12" Aluminum File, Half Round - Cut 0 (17108)
- PFERD 16080 10in Machinist 5pc File Set w/ Pouch (16080-PFERD)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14003)
- PFERD 4" Key File Set - 6 Pieces, Second Cut (17009)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- NORTON ABRASIVES Slip (61463687145)
- Pferd Sharpening Files