Shop All Straight Grinding Wheels
Pferd
12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit
Mfr # 61779
Zoro # G3796410
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Pferd
- MFR # 61779
- Zoro # G3796410
- UPC # 097758617796
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 36 |
Max. RPM | 2070 |
Description
Bench Wheel,36 Grit,12"x2"x1-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- NORTON ABRASIVES Diamond Hand Pad (69014121518)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61745)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61778)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 36g Coarse (12E344)
- Pferd Straight Grinding Wheels