Shop All Straight Grinding Wheels
Pferd
12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit
Mfr # 61778
Zoro # G3796471
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type1
Product Information
- Brand Pferd
- MFR # 61778
- Zoro # G3796471
- UPC # 097758617789
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type1 |
Max. RPM | 2070 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 24 |
Description
Bench Wheel,24 Grit,12"x2"x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6 (DCS045060S06G)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 7/8 T27, PK25 (24469)
- Pferd Straight Grinding Wheels