Shop All Hand Files and Rasps
Pferd
12" Wood Rasp, Half Round - Bastard Cut
Mfr # 15014
Zoro # G2668099
Sold in multiples of 5 for $149.45
$149.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Application Surface Work, Stock Removal In Radius Areas, Filing of Half Round Profiles, Chamfering
- Width 1-5/32 in
- Cut Type Bastard
- Profile Name Half Round
Product Information
- Brand Pferd
- MFR # 15014
- Zoro # G2668099
- UPC # 097758150149
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1-5/32 in |
Details
Item | Wood Rasp,Half Round,Bastard Cut,12" |
Application | Surface Work, Stock Removal In Radius Areas, Filing of Half Round Profiles, Chamfering |
Cut Type | Bastard |
Profile Name | Half Round |
Thickness | 11/32 in |
Recommended Handle | 11148, 11148 |
Description
Wood Rasp,Half Round,Bastard Cut,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mount Unit-Floor (6037)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- HOPKINS Air Seat Blow Gun W/12Ft Hose (63050)
- PFERD 4" Square File - Second Cut (11082)
- PFERD 10" Half Round File - DIY Packaged - Smooth Cut, with Handle (11028P)
- PFERD 6" Warding File - Swiss Pattern, Cut 0 (12894)
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- Pferd Cutting and Shaping Tools