Shop All Sanding Bands
Pferd
1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit
Mfr # 46011
Zoro # G2659872
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-3/8 in
- Diameter 7/16 in
- Grit 60
- For Use With EDP 42002
- Recommended Speed 12000 RPM
Product Information
- Brand Pferd
- MFR # 46011
- Zoro # G2659872
- UPC # 097758460118
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 3-3/8 in |
Diameter | 7/16 in |
Details
Item | Poli-Cone,Al/Oxd,60 Grit,1/2"x3-3/8" |
Grit | 60 |
For Use With | EDP 42002 |
Recommended Speed | 12000 RPM |
Suitable Holder | 42002 |
Description
Poli-Cone,Al/Oxd,60 Grit,1/2 In.x3-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 1/2" Arbor Hole to 1/4" Shaft (84655)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46008)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41200)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit (41417)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46017)
- Pferd Sanding Bands