Shop All Carbide Bur Sets
Pferd
12 Piece Bur Set - 1/8" Shank - Plastic Case, Single Cut
Mfr # 26525
Zoro # G206372762
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Shank Size (In.) 1/8 in
- Number of Pieces 12
Product Information
- Brand Pferd
- MFR # 26525
- Zoro # G206372762
- UPC # 97758265256
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/8 in |
Details
Type | Single |
Number of Pieces | 12 |
Description
Contains twelve carbide burs in the shapes and dimensions most commonly used in the workshop. The sturdy plastic box protects the burs from dirt and damage.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/16" x 5/8" x 1/4" Shank - SA-14 (24022)
- OREGON Threaded Sharpening Stones, 5/32", 3 (31399)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, CAST Cut (26555)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, STEEL Cut (26553)
- PFERD 26547 8 Piece Bur Set - 1/4in Shank, Plastic Case, Double Cut (26547-PFERD)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- DRILL AMERICA 1/4x1/4 STD Carbide Burr 8 Piece Set (DUL4SET)
- Pferd Carbide Bur Sets