Shop All Hand Files and Rasps
Pferd
12" Milled Tooth Hand File, Tanged - Bastard Cut
Mfr # 13003
Zoro # G2657142
product price: $39.25
/ea
Sold in multiples of 5 for $196.25
$196.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Application Work on Surfaces, Deburring, Shaping and Refining Rectangular Shapes
- Width 1-7/32 in
- Cut Type Bastard
- Profile Name Flat
Product Information
- Brand Pferd
- MFR # 13003
- Zoro # G2657142
- UPC # 097758130035
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1-7/32 in |
Details
Item | Milled Tooth Hand File,Tang,Bastard Cut,12" |
Application | Work on Surfaces, Deburring, Shaping and Refining Rectangular Shapes |
Cut Type | Bastard |
Profile Name | Flat |
Thickness | 5/16 in |
Recommended Handle | 11148 |
Description
Milled Tooth Hand File,Tang,Bastard Cut,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-2.5)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- PFERD 6" Half Round File - Swiss Pattern, Cut 0 (12575)
- PFERD 6" Warding File - Swiss Pattern, Cut 0 (12894)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- PFERD 10" Round File - DIY Packaged - Bastard Cut, with Handle (11070P)
- SIMONDS Multicut File, American, Half Round (78328100)
- Pferd Hand Files and Rasps