Shop All Hand Files and Rasps
Pferd
12" Flat File - DIY Packaged - Second Cut, with Handle
Mfr # 11014P
Zoro # G2655517
product price: $29.89
/ea
Sold in multiples of 5 for $149.45
$149.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Application Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
- Includes Handle
- Width 1-5/32 in
- Cut Type Second
Product Information
- Brand Pferd
- MFR # 11014P
- Zoro # G2655517
- UPC # 097758001779
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Width | 1-5/32 in |
Details
Item | Flat File,Second Cut,DIY-Pkg,12" |
Application | Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes |
Includes | Handle |
Cut Type | Second |
Profile Name | Flat |
Thickness | 9/32 in |
Description
Flat File,Second Cut,DIY-Pkg,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- STARRETT Precision Outside Micrometer, 18" (436.1XRLZ-18)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- DRILL AMERICA .1550 HSS Straight Shank Chucking Reamer (DWRR.1550)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- PFERD 10" Three Square File - Bastard Cut (11103)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 0 (12011)
- PFERD 5-1/2" Diamond Needle File - Three Square, Coarse Cut (04004)
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- Pferd Hand Files and Rasps