Shop All Automotive Specialized Tools
Pferd
12" Adjustable Holder - For Car Body Files
Mfr # 14012
Zoro # G9411787
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type #72 Adjustable
- Handle Design Left and Right Hand
- Material Aluminum
- Length (In.) 12
- For Use With Car Body Files
Product Information
- Brand Pferd
- MFR # 14012
- Zoro # G9411787
- UPC # 097758140126
- Country of Origin Germany
- Category Automotive Specialized Tools
Dimensions
Length (In.) | 12 |
Overall Length | 12 in |
For File Length | 12 in |
Details
Item | File Holder |
Type | #72 Adjustable |
Handle Design | Left and Right Hand |
Material | Aluminum |
For Use With | Car Body Files |
Body Material | Aluminum |
Rigidity | Flexible |
Flexible Adjustment Type | Tensioning System |
Compatible with Brand | PFERD |
Description
File Holder, For File Length 12 in, Body Material Aluminum, For Use With Car Body Files, Rigidity Flexible, Overall Length 12 in, Flexible Adjustment Type Tensioning System, Compatible with Brand PFERD, Features Enables Work with Low Levels of Fatigue due to Vibration Damping Rubber Pad, Haptic Filter, Lightweight Plastic Design Without Plasticizer, Time Saving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Non-Conductive Nylon Handle Screw Starter Kit (SESNH6K90)
- WIZARDS Wizards 11011 Metal Polish - 3 oz. (11011)
- MOTIVE PRODUCTS First Gen Miata Power Bleeder (0111-MTV)
- DRAW-TITE 18-C CAMRY(EXCEPT HYBRID); 2019 AVALON CLASS II HITCH ONLY(WITHOUT BAL (36643)
- IRWIN Speedbor Bit Set 8Pc (IWAX128PC)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- CTA MANUFACTURING WRENCH 10 MM TOYOTA/LEXUS HEAD BOLT (CTA9292)
- MITYVAC Fluid Evacuator/Dispenser, 10L (MV7110)
- OTC Encore 1Yr Subscriptn/Lifetime Warranty (3893-LTW)
- STEELMAN TPMS Valve Core Torque Tool, 4 in-lbs (96129)
- OTC Crankshaft Tdc Timing Pin (567622)
- Pferd Automotive Specialized Tools