Shop All Cut-Off Wheels
Pferd
10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL
Mfr # 66113
Zoro # G3794913
product price: $12.69
/ea
Sold in multiples of 20 for $253.80
$253.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Arbor Hole Size 5/8"
- Diameter 10"
- Series Heavy Duty
- Thickness 3/32"
Product Information
- Brand Pferd
- MFR # 66113
- Zoro # G3794913
- UPC # 097758661133
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 10" |
Details
Abrasive Grit | 36 |
Series | Heavy Duty |
Thickness | 3/32" |
Description
Cut Off Wheel,HD,80 Grit,10"x3/32"x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO (66261017813)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- UNITED ABRASIVES/SAIT Laminated DiscZ250xPK100 (55452)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63638)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64505)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- PFERD 64510 12in x 3/32in Chop Saw Wheel, 1in AH A 36 K SG-CHOP INOX (64510-PFERD)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- Pferd Cut-Off Wheels