Shop All Cut-Off Wheels
Pferd
10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL
Mfr # 66114
Zoro # G3794931
product price: $16.49
/ea
Sold in multiples of 20 for $329.80
$329.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Arbor Hole Size 1"
- Diameter 10"
- Series Heavy Duty
- Thickness 3/32"
Product Information
- Brand Pferd
- MFR # 66114
- Zoro # G3794931
- UPC # 097758661140
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 10" |
Details
Abrasive Grit | 36 |
Series | Heavy Duty |
Thickness | 3/32" |
Item | Cut Off Wheel,HD,80 Grit,10"x3/32"x1" |
Description
Cut Off Wheel,HD,80 Grit,10 In.x3/32 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (69957346105)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139391)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63207)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64117)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- PFERD 7" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63210)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- Pferd Cut-Off Wheels