Shop All Straight Grinding Wheels
Pferd
10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit
Mfr # 61770
Zoro # G3794983
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Pferd
- MFR # 61770
- Zoro # G3794983
- UPC # 097758617703
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 2400 |
Abrasive Grit | 46 |
Description
Bench Wheel,46 Grit,10"x1"x1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mandrels and Spindles, 3 in. (934)
- METABO 6" x 1/8" x 1" Unitized fleece disc Medium (626400000)
- WALTER SURFACE TECHNOLOGIES Medium, Conditioning Disc, 2" (04G203)
- DEDECO WHEEL MANDRELS 1/8'' X 1/16'' 6/BX (0261)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61757)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61740)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61766)
- ZORO SELECT Grinding Wheel, T1, 7x1x1, AO, 36 G (66253440298)
- Pferd Straight Grinding Wheels