Shop All Straight Grinding Wheels
Pferd
10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit
Mfr # 61776
Zoro # G3794837
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1-1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Pferd
- MFR # 61776
- Zoro # G3794837
- UPC # 097758617765
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 60 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Max. RPM | 2400 |
Description
Bench Wheel,60 Grit,10"x1-1/2"x1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 50PK 5'' 80G Sand Disc (DCD050080H50G)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Wheel Wire Crimp 6 5812 X 1 (DW4905)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- HOMAX #0000 Rhodes American Steel Wool Pad Super-Fine, PK 16 (106600-06)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- PFERD 6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61736)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 4-1/2in Dia x 1/4inT x 7/8in Cntr Hole Dia, 25/Pk (A-95956-25)
- Pferd Straight Grinding Wheels