Shop All Wire Wheel Brushes
Pferd
10" Pipe Conditioning Brush - .020 CS Wire, 2" Keyed A.H., Multi-Section
Mfr # 82084
Zoro # G3794493
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4800
- Arbor Hole Size 2"
- Material Carbon Steel
- Brush Dia. 10"
Product Information
- Brand Pferd
- MFR # 82084
- Zoro # G3794493
- UPC # 697940820845
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 10" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4800 |
Material | Carbon Steel |
Item | Pipe Knot Wheel,.020CSWire,Wide Face,10" |
Description
Pipe Knot Wheel,.020CSWire,Wide Face,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit (34166)
- OSBORN Crimped Wire Cup Brush, 5", 0003213500 (0003213500)
- PFERD 3/4" Miniature Mtd. Wheel Brush - .005 SS Wire, 1/8" Stem (83210)
- PFERD 1'' PSF Knot End Brush - .014 SS Wire, 1/4" Shank (764404)
- PFERD P.O.P. 4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82186P)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- PFERD P.O.P. 4" Standard Twist Knot Wheel - .014 CS Wire, 5/8-11 Thread (82153P)
- DIABLO X-LOCK Carbon Steel Crimped Wire Wheel, (DWW400XCWC01F)
- Pferd Wire Wheel Brushes