Shop All Hand Files and Rasps
This Product is Discontinued
Pferd
10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 2 (Discontinued)
Mfr # 15135
Zoro # G2650991
This Product is Discontinued
Key Features
- Length 10 in
- Width 31/32 in
- Cut Type #2
- Profile Name Hand
- Thickness 1/4 in
Product Information
- Brand Pferd
- MFR # 15135
- Zoro # G2650991
- UPC # 097758151351
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Width | 31/32 in |
Details
Item | Corinox,10",Hand,1 Safe Edge,Cut 2 |
Cut Type | #2 |
Profile Name | Hand |
Thickness | 1/4 in |
Recommended Handle | 11146 |
Description
Corinox,10 In.,Hand,1 Safe Edge,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.