Shop All Flap Wheels
Pferd
1" x 5/8" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit
Mfr # 45301
Zoro # G2655307
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 5/8"
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Product Information
- Brand Pferd
- MFR # 45301
- Zoro # G2655307
- UPC # 097758453011
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | 1/4"-20 |
Details
Item | Quick Change Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,Quick,80 Grit,1 In.x5/8 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack (81820)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P320, 1/RL (23-584-320)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45282)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade (43128)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45173)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45227)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- Pferd Flap Wheels