Shop All Flap Wheels
Pferd
1" x 5/8" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit
Mfr # 45300
Zoro # G2655158
product price: $6.45
/ea
Sold in multiples of 10 for $64.50
$64.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 5/8"
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Product Information
- Brand Pferd
- MFR # 45300
- Zoro # G2655158
- UPC # 097758453004
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | 1/4"-20 |
Details
Item | Quick Change Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,Quick,60 Grit,1 In.x5/8 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45753)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 60 Grit (45552)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- Pferd Flap Wheels