Shop All Sanding Bands
Pferd
1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit
Mfr # 41153
Zoro # G2664258
product price: $0.76
/ea
Sold in multiples of 100 for $76.00
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Diameter 1 in
- Grit 150
- For Use With EDP 41982
- Recommended Speed 16000 to 22900 RPM
Product Information
- Brand Pferd
- MFR # 41153
- Zoro # G2664258
- UPC # 097758411530
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1 in |
Diameter | 1 in |
Details
Item | Spiral Band,GSB,150 Grit,1"x1" |
Grit | 150 |
For Use With | EDP 41982 |
Recommended Speed | 16000 to 22900 RPM |
Description
Spiral Band,GSB,150 Grit,1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Window Frame (309344-66)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK100 (66254487395)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (370095)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41250)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41200)
- PFERD 3/4" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46014)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit (41417)
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- Pferd Sanding Bands