Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX
Mfr # 45465
Zoro # G2655097
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 25,000 rpm
Product Information
- Brand Pferd
- MFR # 45465
- Zoro # G2655097
- UPC # 097758454650
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Zirconia Alumina |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,60 Grit,1 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (232348)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 120G, Brown (66261126286)
- VIRGINIA ABRASIVES CORP 3X24 120G Sand Belt (008-32496)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45173)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit (46210)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45196)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Non-Woven, PNL Type - Fine (A 280) (46788)
- Pferd Flap Wheels