Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit
Mfr # 45281
Zoro # G2655228
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Abrasive Material Ceramic Oxide
- Abrasive Type Coated
Product Information
- Brand Pferd
- MFR # 45281
- Zoro # G2655228
- UPC # 097758452816
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Abrasive Material | Ceramic Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Co-Cool,80 Grit,1 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- PFERD 1/2" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82981)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 80 Grit (45782)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45212)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45471)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- Pferd Flap Wheels