Shop All Flap Wheels
Pferd
1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC
Mfr # 45487
Zoro # G2655298
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Silicon Carbide
Product Information
- Brand Pferd
- MFR # 45487
- Zoro # G2655298
- UPC # 097758454872
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Sic,120 Grit,1 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80 Grit Coarse Block Hand Sanding Pad (DND234080S10N)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080532)
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45753)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45463)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 150 Grit (45964)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45093)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- Pferd Flap Wheels