Shop All Abrasive Rolls
Pferd
1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit
Mfr # 47109
Zoro # G2663731
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Pferd
- MFR # 47109
- Zoro # G2663731
- UPC # 097758471091
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,240 Grit,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 2in, 240 Grit, VF, TP (08834163176)
- WEILER 6" Narrow Face Nylox , .035/180SC Crimped Fill, 5/8"-1/2" Arbor Hole (31122)
- AMPCO SAFETY TOOLS Knot Wire Wheel Wire Brush, Threaded Arbor (WB-40KT)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47175)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 120 Grit (41876)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41667)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- Pferd Abrasive Rolls